Bussmann (Eaton) RM600 Series Class R 600V Modular Knifeblade Fuse Block | Graybar Store
Bussmann (Eaton) - RM600 Series Class R 600V Modular Knifeblade Fuse Block
+ / - Hover over image to Zoom
Other Views

    RM600 Series Class R 600V Modular Knifeblade Fuse Block

    Manufacturer: Bussmann (Eaton)
         

    The integral dovetail design of Bussmann's RM600 Series modular knifeblade fuse blocks allows snapping together multiple poles at point-of-use for greater application flexibility.

    • Integral Dovetails Allow Snapping Together Multiple Poles at Point-of-Use For Greater Application Flexibility
    • Factory Assembled 2- and 3-Pole Configurations Available
    • Up to 4 Mounting Holes Per Pole Increase Installation Flexibility
    • Standard Phase Barriers Between Poles For Additional Safety
    • Design Meets UL Creep and Clearance Requirements For Industrial Control Circuits
    • 200 to 600A Blocks Meet the Higher UL Creep and Clearance Requirements For Industrial Power Distribution Standards
    • Optional IP20 Finger-Safe Covers Available on Entire Knifeblade Fuse Block Product Line
    • Standard Fuse Clip Reinforcing Springs Enhance Electrical Contact
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Mounting Style DIN Rail; Panel
    • Fuse Type R
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Additional Features
    Use With
    Standard
    Material
    Price
    RM60400-1CR
    25442830
    400A
    600V
    1-Pole
    $
    557
    .41
    /
    EA
    25442830
    Amps
    400A
    Voltage Rating
    600V
    Pole
    1-Pole
    Additional Features
    Use With
    Standard
    Material
    $
    557
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RM60060-3CR
    25693038
    60A
    600V
    3-Pole
    $
    91
    .75
    /
    EA
    25693038
    Amps
    60A
    Voltage Rating
    600V
    Pole
    3-Pole
    Additional Features
    Use With
    Standard
    Material
    $
    91
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RM60200-3CR
    25442829
    200A
    600V
    3-Pole
    $
    366
    .96
    /
    EA
    25442829
    Amps
    200A
    Voltage Rating
    600V
    Pole
    3-Pole
    Additional Features
    Use With
    Standard
    Material
    $
    366
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RM60100-1CR
    25442824
    100A
    600V
    1-Pole
    $
    56
    .37
    /
    EA
    25442824
    Amps
    100A
    Voltage Rating
    600V
    Pole
    1-Pole
    Additional Features
    Use With
    Standard
    Material
    $
    56
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RM60030-3CR
    25693035
    30A
    600 V
    3-Pole
    Modular Single-Pole Blocks Snap Together For Tool-Less Assembly of Multiple Poles at Point of Use
    Class R Fuses
    CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL E58836 - JDVS; UL Listed; UL Listed E14853 - IZLT
    Thermoplastic (Base); Tin-Plated Aluminum (Terminals)
    $
    60
    .80
    /
    EA
    25693035
    Amps
    30A
    Voltage Rating
    600 V
    Pole
    3-Pole
    Additional Features
    Modular Single-Pole Blocks Snap Together For Tool-Less Assembly of Multiple Poles at Point of Use
    Use With
    Class R Fuses
    Standard
    CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL E58836 - JDVS; UL Listed; UL Listed E14853 - IZLT
    Material
    Thermoplastic (Base); Tin-Plated Aluminum (Terminals)
    $
    60
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25442830 SKU, 25442830 ANALYTICS...
    Pole
    1-Pole
    Additional Features
    Use With
    Standard
    Material
    Price
    $
    557
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25693038 SKU, 25693038 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    Use With
    Standard
    Material
    Price
    $
    91
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25442829 SKU, 25442829 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    Use With
    Standard
    Material
    Price
    $
    366
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25442824 SKU, 25442824 ANALYTICS...
    Pole
    1-Pole
    Additional Features
    Use With
    Standard
    Material
    Price
    $
    56
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25693035 SKU, 25693035 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    Modular Single-Pole Blocks Snap Together For Tool-Less Assembly of Multiple Poles at Point of Use
    Use With
    Class R Fuses
    Standard
    CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL E58836 - JDVS; UL Listed; UL Listed E14853 - IZLT
    Material
    Thermoplastic (Base); Tin-Plated Aluminum (Terminals)
    Price
    $
    60
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available