Bussmann (Eaton) RM60200-3CR RM Series Class R 200A 600V 3 Pole Modular Knifeblade Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - RM Series Class R 200A 600V 3 Pole Modular Knifeblade Fuse Block With Box Lug - RM60200-3CR
+ / - Hover over image to Zoom
Other Views

    RM Series Class R 200A 600V 3 Pole Modular Knifeblade Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: RM60200-3CR
    SKU: 25442829
    $366.96
    Checking Pricing
         
    Amps:200A
    Voltage Rating:600V
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # RM60200-3CR
    • Mounting Style DIN Rail; Panel
    • Amps 200A
    • Fuse Type R
    Product Overview:
    RM Series Class R 200A 600V 3 pole modular knifeblade fuse block with box lug.
    • Integral Dovetails Allow Assembly of Multiple Poles at Point-of-Use For Greater Application Flexibility
    • Factory Assembled Two- and Three-Pole Configurations Available
    • Up to Four Mounting Holes Per Pole Increase Installation Flexibility
    • Standard Phase Barriers Between Poles For Additional Safety
    • Design Meets UL Creep and Clearance Requirements For Industrial Power Circuits (UL 508 and UL 845)
    • 200 to 600A Blocks Meet the Higher UL Creep and Clearance Requirements For Power Distribution Standards (UL 98, UL 67, UL 489, UL 891 and UL 869A)
    • Optional IP20 Finger-Safe Covers Available on Entire Knifeblade Fuse Block Product Line
    • Standard Fuse Clip Reinforcing Springs Enhance Electrical Contact