Cooper Lighting (Eaton) RL560WH6827 LED 5 in./6 in. Retrofit Downlight, Baffle/Trim, 80 CRI, 2700K, Matte White | Graybar Store
Cooper Lighting (Eaton) - LED 5 in./6 in. Retrofit Downlight, Baffle/Trim, 80 CRI, 2700K, Matte White - RL560WH6827
+ / - Hover over image to Zoom
Other Views

    LED 5 in./6 in. Retrofit Downlight, Baffle/Trim, 80 CRI, 2700K, Matte White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: RL560WH6827
    SKU: 25511975
    $38.21
    Checking Pricing
         
    Color:White
    Additional Features:2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    Wattage:7.6 W
    Voltage Rating:120 V
    Electrical Connector Type:Luminaire Connector
    Housing Installation:New Construction; Retrofit
    Lamp Base:BR30; PAR30
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # RL560WH6827
    • Color White
    • Additional Features 2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    • Air Rating Airtight
    • Electrical Connector Type Luminaire Connector
    • Fixture Type 5 in Housing; 6 in Housing
    • Housing Compatibility RL5
    • Housing Installation New Construction; Retrofit
    • Lamp Base BR30; PAR30
    • Lamp Type LED
    • Wattage 7.6 W
    • Insulation Rating IC; Non-IC
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Halo®;Eaton RL56 600 LED Retrofit Downlight, Air Rating: Airtight, Voltage Rating: 120 V, RL5, Lamp Type: LED, Fixture Type: 5 in Housing; 6 in Housing