Cooper Lighting (Eaton) RL56 600 Series Module/Trim | Graybar Store
Cooper Lighting (Eaton) - RL56 600 Series Module/Trim
+ / - Hover over image to Zoom
Other Views

    RL56 600 Series Module/Trim

    Manufacturer: Cooper Lighting (Eaton)
         

    The Halo RL560 is a complete LED Baffle-Trim Module for 5 in. and 6 in. aperture recessed downlights; suitable for new construction, remodel and retrofit installation.

    • Manufacturer Cooper Lighting (Eaton)
    • Fixture Type 5 in Housing; 6 in Housing
    • Housing Compatibility RL5
    • Lamp Type LED
    • Insulation Rating IC; Non-IC
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    Use With
    Construction
    Wattage
    Voltage Rating
    Electrical Connector Type
    Housing Installation
    Lamp Base
    Air Rating
    Price
    RL560WH6830
    25618744
    Matte White
    80
    3000
    600
    Lamp Included
    5 in. or 6 in. Compatible Housing
    New, Remodel or Retrofit
    9.6
    $
    42
    .54
    /
    EA
    25618744
    Color
    Matte White
    CRI
    80
    Color Temperature (Kelvin)
    3000
    Lumens
    600
    Additional Features
    Lamp Included
    Use With
    5 in. or 6 in. Compatible Housing
    Construction
    New, Remodel or Retrofit
    Wattage
    9.6
    Voltage Rating
    Electrical Connector Type
    Housing Installation
    Lamp Base
    Air Rating
    $
    42
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RL560WH6927
    25643448
    Matte White
    90
    2700
    530
    Lamp Included
    5 in. or 6 in. Compatible Housing
    New, Remodel or Retrofit
    9.6
    $
    40
    .38
    /
    EA
    25643448
    Color
    Matte White
    CRI
    90
    Color Temperature (Kelvin)
    2700
    Lumens
    530
    Additional Features
    Lamp Included
    Use With
    5 in. or 6 in. Compatible Housing
    Construction
    New, Remodel or Retrofit
    Wattage
    9.6
    Voltage Rating
    Electrical Connector Type
    Housing Installation
    Lamp Base
    Air Rating
    $
    40
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RL560WH6940
    25748866
    White
    2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    9.0 to 10.5 W
    120 V
    Luminaire Connector
    New Construction
    PAR16; PAR20; R20; T20; T24
    Airtight
    $
    26
    .31
    /
    EA
    25748866
    Color
    White
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    Use With
    Construction
    Wattage
    9.0 to 10.5 W
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Lamp Base
    PAR16; PAR20; R20; T20; T24
    Air Rating
    Airtight
    $
    26
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RL560WH6930
    25642764
    White
    2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    9.0 to 10.5 W
    120 V
    Luminaire Connector
    New Construction
    PAR16; PAR20; R20; T20; T24
    Airtight
    $
    25
    .60
    /
    EA
    25642764
    Color
    White
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    Use With
    Construction
    Wattage
    9.0 to 10.5 W
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Lamp Base
    PAR16; PAR20; R20; T20; T24
    Air Rating
    Airtight
    $
    25
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RL560WH6827
    25511975
    White
    2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    7.6 W
    120 V
    Luminaire Connector
    New Construction; Retrofit
    BR30; PAR30
    Airtight
    $
    38
    .21
    /
    EA
    25511975
    Color
    White
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    Use With
    Construction
    Wattage
    7.6 W
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction; Retrofit
    Lamp Base
    BR30; PAR30
    Air Rating
    Airtight
    $
    38
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618744 SKU, 25618744 ANALYTICS...
    Color Temperature (Kelvin)
    3000
    Lumens
    600
    Additional Features
    Lamp Included
    Use With
    5 in. or 6 in. Compatible Housing
    Construction
    New, Remodel or Retrofit
    Wattage
    9.6
    Voltage Rating
    Electrical Connector Type
    Housing Installation
    Lamp Base
    Air Rating
    Price
    $
    42
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25643448 SKU, 25643448 ANALYTICS...
    Color Temperature (Kelvin)
    2700
    Lumens
    530
    Additional Features
    Lamp Included
    Use With
    5 in. or 6 in. Compatible Housing
    Construction
    New, Remodel or Retrofit
    Wattage
    9.6
    Voltage Rating
    Electrical Connector Type
    Housing Installation
    Lamp Base
    Air Rating
    Price
    $
    40
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25748866 SKU, 25748866 ANALYTICS...
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    Use With
    Construction
    Wattage
    9.0 to 10.5 W
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Lamp Base
    PAR16; PAR20; R20; T20; T24
    Air Rating
    Airtight
    Price
    $
    26
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25642764 SKU, 25642764 ANALYTICS...
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    Use With
    Construction
    Wattage
    9.0 to 10.5 W
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Lamp Base
    PAR16; PAR20; R20; T20; T24
    Air Rating
    Airtight
    Price
    $
    25
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25511975 SKU, 25511975 ANALYTICS...
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    Use With
    Construction
    Wattage
    7.6 W
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction; Retrofit
    Lamp Base
    BR30; PAR30
    Air Rating
    Airtight
    Price
    $
    38
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available