Cooper Lighting (Eaton) RL460WH930PK LED 4 in. Retrofit Downlight, Baffle/Trim, 90 CRI, 3000K, Matte White | Graybar Store
Cooper Lighting (Eaton) - LED 4 in. Retrofit Downlight, Baffle/Trim, 90 CRI, 3000K, Matte White - RL460WH930PK
+ / - Hover over image to Zoom
Other Views

    LED 4 in. Retrofit Downlight, Baffle/Trim, 90 CRI, 3000K, Matte White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: RL460WH930PK
    SKU: 25672747
    $31.73
    Checking Pricing
         
    Color:White
    Additional Features:2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    Wattage:9.0 to 10.5 W
    Voltage Rating:120 V
    Electrical Connector Type:Luminaire Connector
    Housing Installation:New Construction
    Lamp Base:PAR16; PAR20; R20; T20; T24
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # RL460WH930PK
    • Color White
    • Additional Features 2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    • Air Rating Airtight
    • Electrical Connector Type Luminaire Connector
    • Fixture Type 4 in Housing
    • Housing Compatibility RL4
    • Housing Installation New Construction
    • Lamp Base PAR16; PAR20; R20; T20; T24
    • Lamp Type LED
    • Wattage 9.0 to 10.5 W
    • Insulation Rating IC; Non-IC
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Halo®;Eaton RL4 LED Retrofit Downlight, Air Rating: Airtight, Voltage Rating: 120 V, Lamp Type: LED, Fixture Type: 4 in Housing