Cooper Lighting (Eaton) RL4 Series Module/Trim | Graybar Store
Cooper Lighting (Eaton) - RL4 Series Module/Trim
+ / - Hover over image to Zoom
Other Views

    RL4 Series Module/Trim

    Manufacturer: Cooper Lighting (Eaton)
         

    The Halo RL4 series is a retrofit LED Baffle-Trim Module for 4 in. aperture recessed downlights. This series designed for use in compatible 4 in. housing. Precision construction makes any housing AIR-TITE for added HVAC savings and code compliance.

    • Manufacturer Cooper Lighting (Eaton)
    • Fixture Type 4 in Housing
    • Housing Compatibility RL4
    • Lamp Type LED
    • Insulation Rating IC; Non-IC
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    Use With
    Construction
    Wattage
    Voltage Rating
    Electrical Connector Type
    Housing Installation
    Lamp Base
    Air Rating
    Price
    RL460WH835PK
    25668335
    Matte White
    80
    3500
    553
    Lamp Included
    4 in. E26 Screw Based Housing
    Retrofit
    9.6
    $
    43
    .72
    /
    EA
    25668335
    Color
    Matte White
    CRI
    80
    Color Temperature (Kelvin)
    3500
    Lumens
    553
    Additional Features
    Lamp Included
    Use With
    4 in. E26 Screw Based Housing
    Construction
    Retrofit
    Wattage
    9.6
    Voltage Rating
    Electrical Connector Type
    Housing Installation
    Lamp Base
    Air Rating
    $
    43
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RL460WH830PK
    25619430
    Matte White
    80
    3000
    553
    Lamp Included
    4 in. E26 Screw Based Housing
    Retrofit
    9.6
    $
    42
    .54
    /
    EA
    25619430
    Color
    Matte White
    CRI
    80
    Color Temperature (Kelvin)
    3000
    Lumens
    553
    Additional Features
    Lamp Included
    Use With
    4 in. E26 Screw Based Housing
    Construction
    Retrofit
    Wattage
    9.6
    Voltage Rating
    Electrical Connector Type
    Housing Installation
    Lamp Base
    Air Rating
    $
    42
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RL460WH930PK
    25672747
    White
    2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    9.0 to 10.5 W
    120 V
    Luminaire Connector
    New Construction
    PAR16; PAR20; R20; T20; T24
    Airtight
    $
    31
    .73
    /
    EA
    25672747
    Color
    White
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    Use With
    Construction
    Wattage
    9.0 to 10.5 W
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Lamp Base
    PAR16; PAR20; R20; T20; T24
    Air Rating
    Airtight
    $
    31
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RL460WH940PK
    25748995
    White
    2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    9.0 to 10.5 W
    120 V
    Luminaire Connector
    New Construction
    PAR16; PAR20; R20; T20; T24
    Airtight
    $
    35
    .20
    /
    EA
    25748995
    Color
    White
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    Use With
    Construction
    Wattage
    9.0 to 10.5 W
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Lamp Base
    PAR16; PAR20; R20; T20; T24
    Air Rating
    Airtight
    $
    35
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25668335 SKU, 25668335 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Lumens
    553
    Additional Features
    Lamp Included
    Use With
    4 in. E26 Screw Based Housing
    Construction
    Retrofit
    Wattage
    9.6
    Voltage Rating
    Electrical Connector Type
    Housing Installation
    Lamp Base
    Air Rating
    Price
    $
    43
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25619430 SKU, 25619430 ANALYTICS...
    Color Temperature (Kelvin)
    3000
    Lumens
    553
    Additional Features
    Lamp Included
    Use With
    4 in. E26 Screw Based Housing
    Construction
    Retrofit
    Wattage
    9.6
    Voltage Rating
    Electrical Connector Type
    Housing Installation
    Lamp Base
    Air Rating
    Price
    $
    42
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25672747 SKU, 25672747 ANALYTICS...
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    Use With
    Construction
    Wattage
    9.0 to 10.5 W
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Lamp Base
    PAR16; PAR20; R20; T20; T24
    Air Rating
    Airtight
    Price
    $
    31
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25748995 SKU, 25748995 ANALYTICS...
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    2700k 3000k 3500k 4000k Correlated Color Temperature (CCT); 80 Cri Or 90 Cri; 9.0w - 10.5w (Per Cri and Cct) 120v;
    Use With
    Construction
    Wattage
    9.0 to 10.5 W
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Lamp Base
    PAR16; PAR20; R20; T20; T24
    Air Rating
    Airtight
    Price
    $
    35
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available