3M RJS-2-4FT Re-Jacketing Sleeve | Graybar Store
3M - Re-Jacketing Sleeve - RJS-2-4FT
+ / - Hover over image to Zoom
Other Views

    Re-Jacketing Sleeve

    Manufacturer: 3M
    Manufacturer #: RJS-2-4FT
    SKU: 98292270
    $65.87
    Checking Pricing
         
    Length:4 ft.
    Wire Range:1 to 3/0 AWG (5.0 kV, AEIC); 10 to 50 (10 kV, IEC) mm²; 14 to 38 (6.6 kV, IEC) mm²; 2 to
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # RJS-2-4FT
    • Application Shielded Power Cables
    • Length 4 ft.
    • Materials Silicone Rubber
    Product Overview:
    Rejacketing Sleeve 4 ft coil