3M RJS-2-10FT Re-Jacketing Sleeve | Graybar Store
3M - Re-Jacketing Sleeve - RJS-2-10FT
+ / - Hover over image to Zoom
Other Views

    Re-Jacketing Sleeve

    Manufacturer: 3M
    Manufacturer #: RJS-2-10FT
    SKU: 98292271
    $151.38
    Checking Pricing
         
    Length:10 ft.
    Wire Range:1/0 to 3/0 (35 kV, AEIC) AWG; 150 to 250 (6.6 kV, IEC) mm²; 185 to 300 (10 kV, IEC) mm²;
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # RJS-2-10FT
    • Application Shielded Power Cables
    • Length 10 ft.
    • Materials Silicone Rubber
    Product Overview:
    Rejacketing Sleeve 10 ft coil