DITEK DTK-MRJ45SCPRUV RJ45 8 pin high-speed data-video surge protector Modular Jack | Graybar Store
DITEK - RJ45 8 pin high-speed data-video surge protector Modular Jack - DTK-MRJ45SCPRUV
+ / - Hover over image to Zoom
Other Views

    RJ45 8 pin high-speed data-video surge protector Modular Jack

    Manufacturer: DITEK
    Manufacturer #: DTK-MRJ45SCPRUV
    SKU: 22103434
    $48.29
    Checking Pricing
         
    Max. Surge Current:9KA Pair
    Voltage (Volts):130v
    Brand or Series:Ditek
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-MRJ45SCPRUV
    • Voltage (Volts) 130v
    • Brand or Series Ditek
    • Max. Surge Current 9KA Pair
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 pair 130V RJ45 in/out modular jack
    • 45 connectors available
    • Protect 4 pairs
    • Multi-stage, hybrid design provides the best possible protection
    • Current-limiting circuitry minimizes risk to connected equipment
    • Suitable for use on 1.30 V circuits