TE Connectivity 5-557315-3 RJ-45 Modular Plug | Graybar Store
TE Connectivity - RJ-45 Modular Plug - 5-557315-3
+ / - Hover over image to Zoom
Other Views

    RJ-45 Modular Plug

    Manufacturer: TE Connectivity
    Manufacturer #: 5-557315-3
    SKU: 94010560
    $0.34
    Checking Pricing
         
    Category Type:Cat 5
    Plug Configuration:8-Contact 8-Position
    Conductor Type:Solid Round
    Package Quantity:100
    Conductor Size:26 to 24 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 5-557315-3
    • Connector Type RJ45
    • Category Type Cat 5
    • Conductor Size 26 to 24 AWG
    • Conductor Type Solid Round
    • Package Quantity 100
    • Plug Configuration 8-Contact 8-Position
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RJ-45 clear modular data plug, 8-Conductor / 8-Position, solid round conductor, package of 100.
    • Unshielded modular plug
    • Terminates 26 - 24 AWG, solid wire