Klein Tools RJ-45 Modular Data Plug | Graybar Store
Klein Tools - RJ-45 Modular Data Plug
+ / - Hover over image to Zoom
Other Views

    RJ-45 Modular Data Plug

    Manufacturer: Klein Tools
         

    Klein's data and telephone plugs are professional-grade and deliver consistent, reliable performance. They feature thick 50 micro-inch gold plating on the contact plates, three-pronged solid and standard wire contacts, and durable connector housings.

    • Thick 50 micro-inch gold plating prevents erosion and provides an extended connector life
    • Three-pronged contacts for more reliable connections with solid and stranded wire
    • Durable resin housing and spring clip
    • For solid and stranded conductors
    See More >>
    • Manufacturer Klein Tools
    • Connector Type RJ45
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Category Type
    Plug Configuration
    Conductor Type
    Package Quantity
    Conductor Size
    Price
    VDV826-602
    25442533
    Cat 5e
    8-Contact 8-Position
    Solid or Stranded
    50
    24 AWG
    $
    31
    .37
    /
    EA
    25442533
    Category Type
    Cat 5e
    Plug Configuration
    8-Contact 8-Position
    Conductor Type
    Solid or Stranded
    Package Quantity
    50
    Conductor Size
    24 AWG
    $
    31
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    VDV826-603
    25442534
    Cat 6
    8-Contact 8-Position
    Solid or Stranded
    25
    24 AWG
    $
    19
    .76
    /
    EA
    25442534
    Category Type
    Cat 6
    Plug Configuration
    8-Contact 8-Position
    Conductor Type
    Solid or Stranded
    Package Quantity
    25
    Conductor Size
    24 AWG
    $
    19
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25442533 SKU, 25442533 ANALYTICS...
    Conductor Type
    Solid or Stranded
    Package Quantity
    50
    Conductor Size
    24 AWG
    Price
    $
    31
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25442534 SKU, 25442534 ANALYTICS...
    Conductor Type
    Solid or Stranded
    Package Quantity
    25
    Conductor Size
    24 AWG
    Price
    $
    19
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available