Ideal Industries 33-700 RJ-11, RJ45 Telemaster™ Crimp Kit | Graybar Store
Ideal Industries - RJ-11, RJ45 Telemaster™ Crimp Kit - 33-700
+ / - Hover over image to Zoom
Other Views

    RJ-11, RJ45 Telemaster™ Crimp Kit

    Manufacturer: Ideal Industries
    Manufacturer #: 33-700
    SKU: 94006595
    $82.92
    Checking Pricing
         
    Kit Includes:Telemaster Tool, (30) Modular Plugs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 33-700
    • Application Terminate RJ-45, RJ-11/12/14 Modular Plugs
    • Kit Includes Telemaster Tool, (30) Modular Plugs
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Telemaster™ crimp kit terminates RJ-45 and RJ-11/12/14 modular plugs.
    RJ-11, RJ45 Telemaster™ Crimp Kit Includes:
    • 30-496 Telemaster RJ-11/RJ-45 Tool, Black Handle
    • (10) 85-346 8-Position 8-Contact Round Solid, 25/Card
    • (10) 86-395 6-Position 6-Contact Round Solid, 100/Bag
    • (10) 85-344 6-Position 4-Contact Round Solid, 25/Card
    • Telemaster tool is a multi-function cut, strip and crimp tool for round voice and data cable
    • Plugs are designed for round cables with solid conductors but will work with most flat stranded cables
    • For professional use in data and voice applications
    • Provides crimping of the primary RJ45 modular plug strain relief and plug pins