Klein Tools VDV826-600 RJ-11 Modular Data Plug | Graybar Store
Klein Tools - RJ-11 Modular Data Plug - VDV826-600
+ / - Hover over image to Zoom
Other Views

    RJ-11 Modular Data Plug

    Manufacturer: Klein Tools
    Manufacturer #: VDV826-600
    SKU: 25442531
    $10.12
    Checking Pricing
         
    Category Type:Cat 3
    Plug Configuration:6-Contact 6-Position
    Conductor Type:Solid or Stranded
    Package Quantity:25
    Conductor Size:26 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # VDV826-600
    • Connector Type RJ-11
    • Category Type Cat 3
    • Conductor Size 26 AWG
    • Conductor Type Solid or Stranded
    • Package Quantity 25
    • Plug Configuration 6-Contact 6-Position
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    RJ-11 clear modular data plug, 6-Conductor / 6-Position, solid or stranded conductor, package of 25.
    • Thick 50 micro-inch gold plating prevents erosion and provides an extended connector life
    • Three-pronged contacts for more reliable connections with solid and stranded wire
    • Durable resin housing and spring clip
    • For solid and stranded conductors