Hubbell Premise Wiring 6ANP4P24-WH-R-HBL-PV Cat 6A Augmented Non-Plenum Cable | Graybar Store
Hubbell Premise Wiring - Cat 6A Augmented Non-Plenum Cable - 6ANP4P24-WH-R-HBL-PV
+ / - Hover over image to Zoom
Other Views

    Cat 6A Augmented Non-Plenum Cable

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 6ANP4P24-WH-R-HBL-PV
    SKU: 25030815
    $946.52
    Checking Pricing
         
    Color:White
    Cable Type:UTP
    Packaging:1000 ft Riser Spool
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 6ANP4P24-WH-R-HBL-PV
    • Cable Type UTP
    • Color White
    • No. of Pairs 4
    • Packaging 1000 ft Riser Spool
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEXTSPEED® Riser Spool, White, Packaging: 1000 ft Riser Spool, No. of Pairs: 4