B-Line (Eaton) B3373-2 1/2ZN Riser Clamp | Graybar Store
B-Line (Eaton) - Riser Clamp - B3373-2 1/2ZN
+ / - Hover over image to Zoom
Other Views

    Riser Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B3373-2 1/2ZN
    SKU: 88036029
    $12.53
    Checking Pricing
         
    Size:2-1/4 in
    Brand or Series:Eaton
    Length:11-1/4 in.
    Use With:Supporting Vertical Piping
    Load Rating:390 lb
    Hole Diameter (Inches):1-1/2
    Bolt Hole Size:3/8-16 in
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B3373-2 1/2ZN
    • Size 2-1/4 in
    • Type Pipe Clamps
    • Bolt Hole Size 3/8-16 in
    • Brand or Series Eaton
    • Hole Diameter (Inches) 1-1/2
    Product Overview:
    Eaton® B3373 Riser Clamp, Zinc-Plated, Steel, Size: 2-1/4 in, Hole Diameter (Inches): 1-1/2 in