Hubbell Power Systems 6539 Riser Cable Guard | Graybar Store
Hubbell Power Systems - Riser Cable Guard - 6539
+ / - Hover over image to Zoom
Other Views

    Riser Cable Guard

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 6539
    SKU: 88056279
    $1.13
    Checking Pricing
         
    Length:4.4 in.
    Diameter (Inches):9/32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 6539
    • Diameter (Inches) 9/32
    • Length 4.4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Riser Cable Guard, Steel, Length: 4.4 in, Diameter (Inches): 9/32 in