Berk-Tek 5ENP4P24-OR-P-BER-PV Hyper Plus 5e Riser 4-Pair UTP Cable | Graybar Store
Berk-Tek - Hyper Plus 5e Riser 4-Pair UTP Cable - 5ENP4P24-OR-P-BER-PV
+ / - Hover over image to Zoom
Other Views

    Hyper Plus 5e Riser 4-Pair UTP Cable

    Manufacturer: Berk-Tek
    Manufacturer #: 5ENP4P24-OR-P-BER-PV
    SKU: 99691911
    $170.08
    Checking Pricing
         
    Color:Orange
    No. of Pairs:4
    Cable Type:UTP
    Packaging:1000 ft Reel in a Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 5ENP4P24-OR-P-BER-PV
    • Cable Type UTP
    • Color Orange
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel in a Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Berk-Tek® Riser Cable, Orange, Packaging: 1000 ft Reel in a Box, No. of Pairs: 4, PVC