General Cable M-RN-12-DN-L-OR-GCC-CUT REEL Multimode Non-Plenum Tight-Buffered Cable | Graybar Store
General Cable - Multimode Non-Plenum Tight-Buffered Cable - M-RN-12-DN-L-OR-GCC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Multimode Non-Plenum Tight-Buffered Cable

    Manufacturer: General Cable
    Manufacturer #: M-RN-12-DN-L-OR-GCC-CUT REEL
    SKU: 25525608
    $1.27
    Checking Pricing
         
    Fiber Count:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # M-RN-12-DN-L-OR-GCC-CUT REEL
    • Jacket Color Orange
    • Fiber Count 12
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Riser Cable, Fiber Count: 12, Orange