General Cable M-RO-12-DN-A-L-BK-GCC-CUT REEL Multimode Indoor/Outdoor Tight-Buffered Non-Plenum Cable | Graybar Store
General Cable - Multimode Indoor/Outdoor Tight-Buffered Non-Plenum Cable - M-RO-12-DN-A-L-BK-GCC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Multimode Indoor/Outdoor Tight-Buffered Non-Plenum Cable

    Manufacturer: General Cable
    Manufacturer #: M-RO-12-DN-A-L-BK-GCC-CUT REEL
    SKU: 25390549
    $1.58
    Checking Pricing
         
    Fiber Count:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # M-RO-12-DN-A-L-BK-GCC-CUT REEL
    • Fiber Count 12
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Riser Cable, Fiber Count: 12, Orange