Square D (Schneider Electric) MPR85200 Ringless Meter Center | Graybar Store
Square D (Schneider Electric) - Ringless Meter Center - MPR85200
+ / - Hover over image to Zoom
Other Views

    Ringless Meter Center

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MPR85200
    SKU: 99891819
    $2,656.52
    Checking Pricing
         
    Material:99891819
    Main Breaker:Factory
    Phase:1-Phase
    Additional Features:Overhead Feed; Underground Feed
    Amps:200A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MPR85200
    • Voltage (Volts) 240 V AC
    • Type Ringless
    • Additional Features Overhead Feed; Underground Feed
    • Amps 200A
    • Main Breaker Factory
    • Phase 1-Phase
    • Material 99891819
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Ringless Meter Center, 200A, 240V AC, 1 Phase