Square D (Schneider Electric) MPH44125 Ringless Meter Center | Graybar Store
Square D (Schneider Electric) - Ringless Meter Center - MPH44125
+ / - Hover over image to Zoom
Other Views

    Ringless Meter Center

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MPH44125
    SKU: 97185186
    $2,041.16
    Checking Pricing
         
    Main Breaker:Factory
    Phase:1-Phase
    Additional Features:Overhead Feed; Underground Feed
    Amps:125A
    Voltage (Volts):240 V AC
    Interrupt Rating:42 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MPH44125
    • Voltage (Volts) 240 V AC
    • Type Ringless
    • Additional Features Overhead Feed; Underground Feed
    • Amps 125A
    • Main Breaker Factory
    • Phase 1-Phase
    • Interrupt Rating 42 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Ringless Meter Center, 125A, 240V AC, 1 Phase
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Knockouts on Wireway Sides; Open Top Assembly; With or Without Knockouts