Square D (Schneider Electric) UTRS223A Ringless 200A 600V 1-Phase 4-Jaw Individual Meter Socket Without Bypass or Jaw Release, UG | Graybar Store
Square D (Schneider Electric) - Ringless 200A 600V 1-Phase 4-Jaw Individual Meter Socket Without Bypass or Jaw Release, UG - UTRS223A
+ / - Hover over image to Zoom
Other Views

    Ringless 200A 600V 1-Phase 4-Jaw Individual Meter Socket Without Bypass or Jaw Release, UG

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: UTRS223A
    SKU: 94038871
    $212.32
    Checking Pricing
         
    Amps:200A
    Phase:1-Phase
    Voltage (Volts):600 VAC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # UTRS223A
    • Voltage (Volts) 600 VAC
    • Amps 200A
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ringless 200A 600V 1-phase 4-jaw individual meter socket without bypass or jaw release. Steel NEMA 3R enclosure with solid top. Underground service. Line, load and neutral 1/0 AWG to 350 kcmil.