Square D (Schneider Electric) UHTRS223A Ringless 200A 1-Phase 3-Wire 600V Combination Service Entrance Device (CSED) With Horn Bypass, UG | Graybar Store
Square D (Schneider Electric) - Ringless 200A 1-Phase 3-Wire 600V Combination Service Entrance Device (CSED) With Horn Bypass, UG - UHTRS223A
+ / - Hover over image to Zoom
Other Views

    Ringless 200A 1-Phase 3-Wire 600V Combination Service Entrance Device (CSED) With Horn Bypass, UG

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: UHTRS223A
    SKU: 96076010
    $56.93
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # UHTRS223A
    • Voltage (Volts) 600 V AC
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • Country of Origin US - USA
    Product Overview:
    Ringless 200A 1-phase 3-wire 600V 4-jaw Combination Service Entrance Device (CSED) with horn bypass, without jaw release. Overhead service. Line, load and neutral 1/0 AWG to 350 kcmil.
    • 10,000 RMS Symmetrical Amps Short Circuit Current Rating
    • UL Listed, NEMA Type 3R Enclosure
    • Units Supplied With Bonded Neutral
    • Units Supplied With Hub Opening in Top Endwall Require the Use of a Bolt-On Hub or Closing Plate
    • Units Supplied With Solid Top Are For Underground Feed Only