Square D (Schneider Electric) - Ringless 200A 1-Phase 3-Wire 600V Combination Service Entrance Device (CSED) With Horn Bypass, OH/UG - UHTRS213B
+ / - Hover over image to Zoom
Other Views

Ringless 200A 1-Phase 3-Wire 600V Combination Service Entrance Device (CSED) With Horn Bypass, OH/UG

Manufacturer: Square D (Schneider Electric)
Manufacturer #: UHTRS213B
SKU: 96076009
$67.35
Checking Pricing
     
Amps:200A
NEMA Rating:NEMA 3R
Phase:1-PHASE
Voltage (Volts):600 V AC
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # UHTRS213B
  • Voltage (Volts) 600 V AC
  • Amps 200A
  • NEMA Rating NEMA 3R
  • Phase 1-PHASE
Product Overview:
Ringless 200A 1-phase 3-wire 600V 4-jaw Combination Service Entrance Device (CSED) with horn bypass, without jaw release. Overhead or underground service. Line, load and neutral 1/0 AWG to 350 kcmil.
  • 10,000 RMS Symmetrical Amps Short Circuit Current Rating
  • UL Listed, NEMA Type 3R Enclosure
  • Units Supplied With Bonded Neutral
  • Units Supplied With Hub Opening in Top Endwall Require the Use of a Bolt-On Hub or Closing Plate
  • Units Supplied With Solid Top Are For Underground Feed Only