Viking Electronics RG-10A Ringer Generator | Graybar Store
Viking Electronics - Ringer Generator - RG-10A
+ / - Hover over image to Zoom
Other Views

    Ringer Generator

    Manufacturer: Viking Electronics
    Manufacturer #: RG-10A
    SKU: 98324248
    $192.90
    Checking Pricing
         
    Additional Features:Boosts Ring to 12 REN
    Height (Inches):5
    Depth (Inches):1.5
    Dimensions:5 W x 1.5 D x 5 H in
    Amps:1.25 A
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # RG-10A
    • Dimensions 5 W x 1.5 D x 5 H in
    • Voltage (Volts) 120
    • Additional Features Boosts Ring to 12 REN
    • Amps 1.25 A
    • Depth (Inches) 1.5
    • Height (Inches) 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    VIKING® Ring Booster, Dimensions: 5 W x 1.5 D x 5 H in, Voltage (Volts): 120 V AC