Viking Electronics RG-4 Ringer Generator | Graybar Store
Viking Electronics - Ringer Generator - RG-4
+ / - Hover over image to Zoom
Other Views

    Ringer Generator

    Manufacturer: Viking Electronics
    Manufacturer #: RG-4
    SKU: 25480903
    $101.95
    Checking Pricing
         
    Additional Features:Boosts Ring to 4 REN; Fax and Modem Compatible
    Height (Inches):3
    Depth (Inches):1.4
    Dimensions:4.4 W x 1.4 D x 3 H in
    Amps:1.25 A
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # RG-4
    • Dimensions 4.4 W x 1.4 D x 3 H in
    • Voltage (Volts) 120
    • Additional Features Boosts Ring to 4 REN; Fax and Modem Compatible
    • Amps 1.25 A
    • Depth (Inches) 1.4
    • Height (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    VIKING® Ring Booster, Dimensions: 4.4 W x 1.4 D x 3 H in, Voltage (Volts): 120 V AC