Square D (Schneider Electric) - Ring-Type Surface-Mount 200A 20-Space All-In-One Combination Service Entrance Device (CSED), 40 Single-Pole/20 Tandem - SO2040M200S
+ / - Hover over image to Zoom
Other Views

Ring-Type Surface-Mount 200A 20-Space All-In-One Combination Service Entrance Device (CSED), 40 Single-Pole/20 Tandem

Manufacturer: Square D (Schneider Electric)
Manufacturer #: SO2040M200S
SKU: 99538121
$218.09
Checking Pricing
     
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # SO2040M200S
Product Overview:
Ring-type surface-mount 200A 20-space all-in-one CSED with Type A hub. Overhead service. Main circuit breaker type QOM2200VH. Max. 40 single-pole circuits and 20 tandem breakers. Line side lugs 6 AWG to 350 kcmil. Service ground lug 8 to 2/0 AWG.
Ideal for residential applications that require overhead service entrance and includes ring-style meter socket covers and a surface mount enclosure. Applications also include pole-mount, remote tenant metering and temporary power.