Square D (Schneider Electric) SO1020M100S Ring-Type Surface-Mount 100A 10-Space All-In-One Combination Service Entrance Device (CSED), 20 Single-Pole/10 Tandem | Graybar Store
Square D (Schneider Electric) - Ring-Type Surface-Mount 100A 10-Space All-In-One Combination Service Entrance Device (CSED), 20 Single-Pole/10 Tandem - SO1020M100S
+ / - Hover over image to Zoom
Other Views

    Ring-Type Surface-Mount 100A 10-Space All-In-One Combination Service Entrance Device (CSED), 20 Single-Pole/10 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: SO1020M100S
    SKU: 99538120
    $92.90
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # SO1020M100S
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ring-type surface-mount 100A 10-space all-in-one CSED with Type A hub. Overhead service. Main circuit breaker type HOM2100. Max. 20 single-pole circuits and 10 tandem breakers. Line side lugs 6 to 1/0 AWG AL/CU. Service ground lug 14 to 2/0 AWG AL/CU.
    Ideal for residential applications that require overhead service entrance and includes ring-style meter socket covers and a surface mount enclosure. Applications also include pole-mount, remote tenant metering and temporary power.