B-Line (Eaton) Ring Type NEMA 3R Surface-Mount Single Position Meter Main Without Bypass | Graybar Store
B-Line (Eaton) - Ring Type NEMA 3R Surface-Mount Single Position Meter Main Without Bypass
+ / - Hover over image to Zoom
Other Views

    Ring Type NEMA 3R Surface-Mount Single Position Meter Main Without Bypass

    Manufacturer: B-Line (Eaton)
         

    Surface-mount single meter position meter main without bypass. Overhead or underground feed.

    • Single Meter Position
    • Receive ANSI C12.10 Watthour Meters
    • Surface Mount
    • Includes Aluminum Snap Ring
    • Construction: Ring Type NEMA Type 3R With ANSI 61 Gray E-Coat Finish
    See More >>
    • Manufacturer B-Line (Eaton)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Phase
    Additional Features
    No. of Jaws
    Price
    1M1R7
    88060039
    100A
    3-Phase
    Overhead Feed (AW Hub)
    7
    $
    1121
    .94
    /
    EA
    88060039
    Amps
    100A
    Phase
    3-Phase
    Additional Features
    Overhead Feed (AW Hub)
    No. of Jaws
    7
    $
    1121
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2M2R
    88060146
    200A
    1-Phase
    Overhead Feed (AW Hub)
    4
    $
    1172
    .06
    /
    EA
    88060146
    Amps
    200A
    Phase
    1-Phase
    Additional Features
    Overhead Feed (AW Hub)
    No. of Jaws
    4
    $
    1172
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    U2M2R
    88060777
    200A
    1-Phase
    Underground Feed
    4
    $
    1222
    .19
    /
    EA
    88060777
    Amps
    200A
    Phase
    1-Phase
    Additional Features
    Underground Feed
    No. of Jaws
    4
    $
    1222
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060039 SKU, 88060039 ANALYTICS...
    Additional Features
    Overhead Feed (AW Hub)
    No. of Jaws
    7
    Price
    $
    1121
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060146 SKU, 88060146 ANALYTICS...
    Additional Features
    Overhead Feed (AW Hub)
    No. of Jaws
    4
    Price
    $
    1172
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060777 SKU, 88060777 ANALYTICS...
    Additional Features
    Underground Feed
    No. of Jaws
    4
    Price
    $
    1222
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available