B-Line (Eaton) Single Meter Socket With Safety Socket Bypass, Ring Type, Surface Mount | Graybar Store
B-Line (Eaton) - Single Meter Socket With Safety Socket Bypass, Ring Type, Surface Mount
+ / - Hover over image to Zoom
Other Views

    Single Meter Socket With Safety Socket Bypass, Ring Type, Surface Mount

    Manufacturer: B-Line (Eaton)
         

    Surface-mount single meter socket with safety socket bypass. Overhead and underground feed.

    • Safety Socket Bypass (Test Block Bypass) Under Separate Cover
    • Receive ANSI C12.10 Watthour Meters
    • Surface Mount
    • Ring Type
    • NEMA Type 3R
    • ANSI 61 Gray E-Coat Finish
    • Aluminum Snap Ring Included
    See More >>
    • Manufacturer B-Line (Eaton)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Phase
    Additional Features
    No. of Jaws
    Service Type
    NEMA Rating
    Price
    127 TB
    88059899
    200A
    3-Phase
    Overhead and Underground Feed (AW Hub)
    7
    $
    1784
    .71
    /
    EA
    88059899
    Amps
    200A
    Phase
    3-Phase
    Additional Features
    Overhead and Underground Feed (AW Hub)
    No. of Jaws
    7
    Service Type
    NEMA Rating
    $
    1784
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    114 TB
    88059842
    100A
    4
    OH/UG
    NEMA 3R
    $
    721
    .74
    /
    EA
    88059842
    Amps
    100A
    Phase
    Additional Features
    No. of Jaws
    4
    Service Type
    OH/UG
    NEMA Rating
    NEMA 3R
    $
    721
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    117 TB
    88059844
    100A
    7
    OH/UG
    NEMA 3R
    $
    1025
    .10
    /
    EA
    88059844
    Amps
    100A
    Phase
    Additional Features
    No. of Jaws
    7
    Service Type
    OH/UG
    NEMA Rating
    NEMA 3R
    $
    1025
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88059899 SKU, 88059899 ANALYTICS...
    Additional Features
    Overhead and Underground Feed (AW Hub)
    No. of Jaws
    7
    Service Type
    NEMA Rating
    Price
    $
    1784
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88059842 SKU, 88059842 ANALYTICS...
    Additional Features
    No. of Jaws
    4
    Service Type
    OH/UG
    NEMA Rating
    NEMA 3R
    Price
    $
    721
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88059844 SKU, 88059844 ANALYTICS...
    Additional Features
    No. of Jaws
    7
    Service Type
    OH/UG
    NEMA Rating
    NEMA 3R
    Price
    $
    1025
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available