B-Line (Eaton) Ring Type NEMA 3R Surface-Mount Meter Socket/Enclosure Combination Cabinet | Graybar Store
B-Line (Eaton) - Ring Type NEMA 3R Surface-Mount Meter Socket/Enclosure Combination Cabinet
+ / - Hover over image to Zoom
Other Views

    Ring Type NEMA 3R Surface-Mount Meter Socket/Enclosure Combination Cabinet

    Manufacturer: B-Line (Eaton)
         

    Surface-mount meter socket/enclosure combination cabinet. Overhead and/or underground feed.

    • Removable Test Switch Perch Included
    • Includes Provisions to Install Model 6019/6067 CT Mounts
    • Receive ANSI C12.10 Watthour Meters
    • Overhead and/or Underground Feed
    • Surface Mount
    • Includes Aluminum Snap Ring
    • Construction: Ring Type NEMA Type 3R With ANSI 61 Gray E-Coat Finish
    See More >>
    • Manufacturer B-Line (Eaton)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Phase
    Additional Features
    No. of Jaws
    Price
    U122013
    88060746
    20A
    3-Phase
    Underground Feed
    13
    $
    4360
    .57
    /
    EA
    88060746
    Amps
    20A
    Phase
    3-Phase
    Additional Features
    Underground Feed
    No. of Jaws
    13
    $
    4360
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    122013
    88059893
    20A
    3-Phase
    Overhead and Underground Feed (H Hub)
    13
    $
    3390
    .51
    /
    EA
    88059893
    Amps
    20A
    Phase
    3-Phase
    Additional Features
    Overhead and Underground Feed (H Hub)
    No. of Jaws
    13
    $
    3390
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060746 SKU, 88060746 ANALYTICS...
    Additional Features
    Underground Feed
    No. of Jaws
    13
    Price
    $
    4360
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88059893 SKU, 88059893 ANALYTICS...
    Additional Features
    Overhead and Underground Feed (H Hub)
    No. of Jaws
    13
    Price
    $
    3390
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available