3M MNG14-14R/SK Ring Tongue With Insulation Grip | Graybar Store
3M - Ring Tongue With Insulation Grip - MNG14-14R/SK
+ / - Hover over image to Zoom
Other Views

    Ring Tongue With Insulation Grip

    Manufacturer: 3M
    Manufacturer #: MNG14-14R/SK
    SKU: 94065526
    $0.86
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:1000 per Bulk
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MNG14-14R/SK
    • Color Blue
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Scotchlok™ MNG Ring Tongue With Insulation Grip, Copper, Wire Size: 16 to 14 AWG, Tin-Plated, Stud Size (Inches): 1/4 in, Blue