Burndy YAEV6CL Ring Tongue Terminal With Inspection Hole | Graybar Store
Burndy - Ring Tongue Terminal With Inspection Hole - YAEV6CL
+ / - Hover over image to Zoom
Other Views

    Ring Tongue Terminal With Inspection Hole

    Manufacturer: Burndy
    Manufacturer #: YAEV6CL
    SKU: 92135843
    $1.62
    Checking Pricing
         
    Wire Size:6 AWG
    Size (Inches):1.56 L
    Stud Size (Inches):1/4
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAEV6CL
    • Die Color Blue
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 1.56 L
    • Stud Size (Inches) 1/4
    • Wire Size 6 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    INSULUG™ YAEV Ring Tongue Terminal With Inspection Hole, Copper, Size (Inches): 1.56 L in, Finish: Electro Tin-Plated, Wire Size: 6 AWG, Die Color: Blue