Burndy YAEV10 Ring Tongue Terminal With Inspection Hole | Graybar Store
Burndy - Ring Tongue Terminal With Inspection Hole - YAEV10
+ / - Hover over image to Zoom
Other Views

    Ring Tongue Terminal With Inspection Hole

    Manufacturer: Burndy
    Manufacturer #: YAEV10
    SKU: 88312647
    $0.60
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Size (Inches):1.16 L
    Die Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAEV10
    • Die Color Yellow
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 1.16 L
    • Wire Size 12 to 10 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    INSULUG™ YAEV Ring Tongue Terminal With Inspection Hole, Copper, Size (Inches): 1.16 L in, Finish: Electro Tin-Plated, Wire Size: 12 to 10 AWG, Die Color: Yellow