TE Connectivity 51864 Ring Tongue Terminal Tin-Plated | Graybar Store
TE Connectivity - Ring Tongue Terminal Tin-Plated - 51864
+ / - Hover over image to Zoom
Other Views

    Ring Tongue Terminal Tin-Plated

    Manufacturer: TE Connectivity
    Manufacturer #: 51864
    SKU: 89030940
    $236.27
    Checking Pricing
         
    Accommodates:Ring Tongue Terminal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 51864
    • Accommodates Ring Tongue Terminal
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ring Terminal, Conductor Size 16 AWG to 14 AWG, Color Blue, Insulation Material Nylon, Stud Size NO.6, Overall Length 0.844 Inch, Temperature Rating 105 Deg C