TE Connectivity 2-34123-1 Ring Tongue Terminal | Graybar Store
TE Connectivity - Ring Tongue Terminal - 2-34123-1
+ / - Hover over image to Zoom
Other Views

    Ring Tongue Terminal

    Manufacturer: TE Connectivity
    Manufacturer #: 2-34123-1
    SKU: 92040817
    $0.15
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Packaging:5000 per Pack
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 2-34123-1
    • Stud Size (Inches) 10 AWG
    • Wire Size 16 to 14 AWG
    • Packaging 5000 per Pack
    • Country of Origin US - USA
    Product Overview:
    Ring Tongue Terminal, Copper, Wire Size: 16 to 14 AWG, Tin-Plated, Stud Size (Inches): 10 AWG