TE Connectivity 34124 Ring Tongue Terminal | Graybar Store
TE Connectivity - Ring Tongue Terminal - 34124
+ / - Hover over image to Zoom
Other Views

    Ring Tongue Terminal

    Manufacturer: TE Connectivity
    Manufacturer #: 34124
    SKU: 92040805
    $0.19
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Packaging:1000 per Pack
    Stud Size (Inches):M6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 34124
    • Stud Size (Inches) M6
    • Wire Size 16 to 14 AWG
    • Packaging 1000 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ring Tongue Terminal, Copper, Wire Size: 16 to 14 AWG, Tin-Plated, Stud Size (Inches): M6