TE Connectivity 33220 Ring Tongue Terminal | Graybar Store
TE Connectivity - Ring Tongue Terminal - 33220
+ / - Hover over image to Zoom
Other Views

    Ring Tongue Terminal

    Manufacturer: TE Connectivity
    Manufacturer #: 33220
    SKU: 92040791
    $126.19
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Packaging:500 per Pack
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 33220
    • Stud Size (Inches) 3/8
    • Wire Size 12 to 10 AWG
    • Packaging 500 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ring Tongue Terminal, Copper, Wire Size: 12 to 10 AWG, Tin-Plated, Stud Size (Inches): 3/8 in