TE Connectivity 320631 Ring Tongue Terminal | Graybar Store
TE Connectivity - Ring Tongue Terminal - 320631
+ / - Hover over image to Zoom
Other Views

    Ring Tongue Terminal

    Manufacturer: TE Connectivity
    Manufacturer #: 320631
    SKU: 91008092
    $245.16
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Yellow
    Packaging:500 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 320631
    • Color Yellow
    • Wire Size 16 to 14 AWG
    • Packaging 500 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ring Tongue Terminal, Copper, Wire Size: 16 to 14 AWG, Tin-Plated, Stud Size (Inches): 6 AWG; M3.5, Yellow