Burndy YAV10R3 Ring Terminal | Graybar Store
Burndy - Ring Terminal - YAV10R3
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Burndy
    Manufacturer #: YAV10R3
    SKU: 99709459
    $0.76
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Size (Inches):0.56 L
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV10R3
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 0.56 L
    • Stud Size (Inches) 1/4
    • Wire Size 12 to 10 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAV Ring Terminal, Copper, Size (Inches): 0.56 L in, Finish: Electro Tin-Plated, Wire Size: 12 to 10 AWG