Burndy NAS292N Terminal - Type NAS, 6 Sol. - 250 kcmil | Graybar Store
Burndy - Terminal - Type NAS, 6 Sol. - 250 kcmil - NAS292N
+ / - Hover over image to Zoom
Other Views

    Terminal - Type NAS, 6 Sol. - 250 kcmil

    Manufacturer: Burndy
    Manufacturer #: NAS292N
    SKU: 93177395
    $32.86
    Checking Pricing
         
    Wire Size:6 AWG to 250 kcmil
    Color:Blue
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # NAS292N
    • Color Blue
    • Finish Silicon Bronze
    • Insulation Material Vinyl
    • Materials Copper
    • Stud Size (Inches) 3/8
    • Wire Size 6 AWG to 250 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cast Copper alloy terminal, 6 Sol. - 250 kcmil, 5.62 in Length, Cable to Pad.
    Sub-Station Terminal, Conductor Material Copper, 1 Conductor(s), Conductor Size 6 AWG Solid to 250 kcmil, Pad Size 3 Inch L x 1.5 Inch W x 0.25 Inch THK, 2 Pad Hole(s), 1.75 Inch Pad Hole Spacing, 0.56 Inch Stud Size, Copper Alloy, Overall Length 5.62 Inch, NAS Model, Conductor Size 6 AWG Solid to 1/0 AWG Stranded (Small Groove), 2/0 AWG Stranded to 250 kcmil (Large Groove)