Thomas and Betts RB857 Ring Terminal | Graybar Store
Thomas and Betts - Ring Terminal - RB857
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RB857
    SKU: 92039787
    $269.70
    Checking Pricing
         
    Wire Size:18 to 14 AWG
    Color:Blue
    Packaging:1000 per Pack
    Stud Size (Inches):6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB857
    • Color Blue
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Sta-Kon® RB Ring Terminal, Copper, Wire Size: 18 to 14 AWG, Electro Tin-Plated, Stud Size (Inches): 6 AWG, Blue