Thomas and Betts RC863 Ring Terminal | Graybar Store
Thomas and Betts - Ring Terminal - RC863
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RC863
    SKU: 90044491
    $230.55
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Packaging:500 per Pack
    Stud Size (Inches):8 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC863
    • Color Yellow
    • Finish Electro Tin-Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Sta-Kon® RC Ring Terminal, Copper, Wire Size: ‎12 to 10 AWG, Electro Tin-Plated, Stud Size (Inches): 8 AWG, Yellow