Panduit P4-10R-T Ring Terminal | Graybar Store
Panduit - Ring Terminal - P4-10R-T
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: P4-10R-T
    SKU: 89021233
    $222.68
    Checking Pricing
         
    Packaging:200 per Box
    Color:Metallic
    Stud Size (Inches):10 AWG
    Wire Size:4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P4-10R-T
    • Color Metallic
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 10 AWG
    Product Overview:
    P Ring Terminal, Copper, Wire Size: 4 AWG, Tin-Plated, Stud Size (Inches): 10 AWG, Metallic