Thomas and Betts RD717 Ring Terminal | Graybar Store
Thomas and Betts - Ring Terminal - RD717
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RD717
    SKU: 88314623
    $1.33
    Checking Pricing
         
    Wire Size:8 AWG
    Color:Red
    Packaging:200 per Pack
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RD717
    • Color Red
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Sta-Kon® RD Ring Terminal, Copper, Wire Size: 8 AWG, Electro Tin-Plated, Stud Size (Inches): 1/4 in, Red