Thomas and Betts RE6-14 Ring Terminal | Graybar Store
Thomas and Betts - Ring Terminal - RE6-14
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RE6-14
    SKU: 88266016
    $3.34
    Checking Pricing
         
    Wire Size:6 AWG
    Color:Blue
    Packaging:20 per Pack
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RE6-14
    • Color Blue
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Sta-Kon® RE Ring Terminal, Copper, Wire Size: 6 AWG, Electro Tin-Plated, Stud Size (Inches): 1/4 in, Blue