Thomas and Betts G2-38 Ring Terminal | Graybar Store
Thomas and Betts - Ring Terminal - G2-38
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: G2-38
    SKU: 88265731
    $3.96
    Checking Pricing
         
    Wire Size:2 AWG
    Color:Metallic
    Packaging:10 per Pack
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # G2-38
    • Color Metallic
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Sta-Kon® G Ring Terminal, Copper, Wire Size: 2 AWG, Electro Tin-Plated, Stud Size (Inches): 3/8 in, Metallic