Thomas and Betts E6-516 Ring Terminal | Graybar Store
Thomas and Betts - Ring Terminal - E6-516
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: E6-516
    SKU: 88265694
    $1.75
    Checking Pricing
         
    Wire Size:6 AWG
    Color:Metallic
    Packaging:20 per Pack
    Stud Size (Inches):5/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E6-516
    • Color Metallic
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Sta-Kon® E Ring Terminal, Copper, Wire Size: 6 AWG, Electro Tin-Plated, Stud Size (Inches): 5/16 in, Metallic