Thomas and Betts D8-38 Ring Terminal | Graybar Store
Thomas and Betts - Ring Terminal - D8-38
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: D8-38
    SKU: 88265687
    $1.41
    Checking Pricing
         
    Wire Size:8 AWG
    Color:Metallic
    Packaging:25 per Pack
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # D8-38
    • Color Metallic
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Sta-Kon® D Ring Terminal, Copper, Wire Size: 8 AWG, Electro Tin-Plated, Stud Size (Inches): 3/8 in, Metallic