Thomas and Betts C10-516 Ring Terminal | Graybar Store
Thomas and Betts - Ring Terminal - C10-516
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: C10-516
    SKU: 88265624
    $0.63
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Metallic
    Packaging:50 per Pack
    Stud Size (Inches):5/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C10-516
    • Color Metallic
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 5/16
    Product Overview:
    Sta-Kon® C Ring Terminal, Copper, Wire Size: 12 to 10 AWG, Electro Tin-Plated, Stud Size (Inches): 5/16 in, Metallic